This item is Discontinued.

Coverking Seat Covers in Ballistic for 20012006 Hyundai Elantra, CSCATC04HI7005 CSCATC04HI7005

Seat Covers in Ballistic for 20012006 Hyundai Elantra, CSCATC04HI7005 (Discontinued)

  • Mfr # CSCATC04HI7005
  • Zoro # G5694443
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04HI7005
Zoro #
G5694443
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
A-TACS LE-X (LAW ENCEMENT) Solid
For Use With
For 2001 To 2006 Hyundai Elantra Sedan
Family Code
HI7005

Description

Seat Covers in Ballistic for 2001-2006 Hyundai Elantra Sedan - (F), 50/50 bucket w/removable headrest, w/side airbag, w/2 knobs on driver seat, w/driver lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.