Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20012002 Chevrolet Truck, CSCMC1CH7352
Mfr # CSCMC1CH7352
Zoro # G5694382
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
Family Code
CH7352
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC1CH7352
- Zoro #
- G5694382
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Camo Multi-Cam Classic
- Family Code
- CH7352
Description
Seat Covers in Ballistic for 2001-2002 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R), 1500HD ONLY, Solid Bench, W/Removable Headrest