Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20012002 Ford Trk, CSCATC01FD7265
Mfr # CSCATC01FD7265
Zoro # G5591552
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
Family Code
FD7265
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC01FD7265
- Zoro #
- G5591552
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- A-TACS AU (ARID/URBAN) Solid
- Family Code
- FD7265
Description
Seat Covers in Ballistic for 2001-2002 Ford Trk F-150/250/350 NO SuperDuty - (R), 50/50 bucket w/removable headrest, FOR HARLEY-DAVIDSON EDITION Super Crew ONLY