This item is Discontinued.

Coverking Seat Covers in Ballistic for 20022002 Volkswagen Beetle, CSCMC1VW7022 CSCMC1VW7022

Seat Covers in Ballistic for 20022002 Volkswagen Beetle, CSCMC1VW7022 (Discontinued)

  • Mfr # CSCMC1VW7022
  • Zoro # G5778242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC1VW7022
Zoro #
G5778242
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic
Seat Position
Front
For Use With
For 2002 To 2002 Volkswagen Beetle
Family Code
VW7022

Description

Seat Covers in Ballistic for 2002-2002 Volkswagen Beetle - (F), TURBO S model ONLY, 50/50 bucket sport seat, w/lumbar knob, w/removable see-through headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.