This item is Discontinued.

Coverking Seat Covers in Ballistic for 20022004 Acura RSX  F, CSCMC1AC7012 CSCMC1AC7012

Seat Covers in Ballistic for 20022004 Acura RSX F, CSCMC1AC7012 (Discontinued)

  • Mfr # CSCMC1AC7012
  • Zoro # G5706054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC1AC7012
Zoro #
G5706054
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic
Seat Position
Front
Family Code
AC7012

Description

Seat Covers in Ballistic for 2002-2004 Acura RSX - (F), 50/50 Bucket, w/ Builtin Headrest, W/Lumbar, With Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.