This item is Discontinued.

Coverking Seat Covers in Ballistic for 20022005 Buick LeSabre, CSCATC02BK7021 CSCATC02BK7021

Seat Covers in Ballistic for 20022005 Buick LeSabre, CSCATC02BK7021 (Discontinued)

  • Mfr # CSCATC02BK7021
  • Zoro # G5553159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCATC02BK7021
Zoro #
G5553159
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Seat Position
Front
Family Code
BK7021

Description

Seat Covers in Ballistic for 2002-2005 Buick LeSabre - (F), 60/40 split, w/opening armrst, w/remov hdrst, w/built-in seatbelt, w/side airbag, LIMITED ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.