This item is Discontinued.

Coverking Seat Covers in Ballistic for 20022002 MercedesBenz, CSC1E2MD7166 CSC1E2MD7166

Seat Covers in Ballistic for 20022002 MercedesBenz, CSC1E2MD7166 (Discontinued)

  • Mfr # CSC1E2MD7166
  • Zoro # G4687548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1E2MD7166
Zoro #
G4687548
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Light Gray
Seat Position
Rear
For Use With
For 2002 To 2002 Mercedes-Benz C-Class Wagon
Family Code
MD7166

Description

Seat Covers in Ballistic for 2002-2002 Mercedes-Benz C-Class Wagon - (W203 body style), WAGON, (R), 60/40, w/armrst, w/cupholdr, w/3 hdrsts(two removable, center is not)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.