Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20022004 Toyota Truck, CSCMC2TT7159
Mfr # CSCMC2TT7159
Zoro # G5777253
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2002 To 2004 Toyota Truck Tundra
Family Code
TT7159
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2TT7159
- Zoro #
- G5777253
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2002 To 2004 Toyota Truck Tundra
- Family Code
- TT7159
Description
Seat Covers in Ballistic for 2002-2004 Toyota Truck Tundra - (F), SR5 MODEL, 60/40 Split Bench
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov