Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20022005 Dodge Truck Ram, CSCATC04DG7164
Mfr # CSCATC04DG7164
Zoro # G5685833
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
Family Code
DG7164
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04DG7164
- Zoro #
- G5685833
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Family Code
- DG7164
Description
Seat Covers in Ballistic for 2002-2005 Dodge Truck Ram 150 & 1500 Full Size - (F), 40/20/40, w/console, w/backrest knob, center seat bottom opens, pwr dr & pwr pass seat