This item is Discontinued.

Coverking Seat Covers in Ballistic for 20032004 Pontiac Vibe, CSCATC04PN7024 CSCATC04PN7024

Seat Covers in Ballistic for 20032004 Pontiac Vibe, CSCATC04PN7024 (Discontinued)

  • Mfr # CSCATC04PN7024
  • Zoro # G5688992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04PN7024
Zoro #
G5688992
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Seat Position
Front
For Use With
For 2003 To 2004 Pontiac Vibe
Family Code
PN7024

Description

Seat Covers in Ballistic for 2003-2004 Pontiac Vibe - (F), 50/50 Bukt w/rmvbl headrest,w/one turning knob on driver side,w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.