This item is Discontinued.

Coverking Seat Covers in Ballistic for 20032004 Toyota Matrix, CSCATC02TT7482 CSCATC02TT7482

Seat Covers in Ballistic for 20032004 Toyota Matrix, CSCATC02TT7482 (Discontinued)

  • Mfr # CSCATC02TT7482
  • Zoro # G5686813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02TT7482
Zoro #
G5686813
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Seat Position
Front
For Use With
For 2003 To 2004 Toyota Matrix
Family Code
TT7482

Description

Seat Covers in Ballistic for 2003-2004 Toyota Matrix - (F), XR MODEL, 50/50 Bukt w/rmvbl headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.