This item is Discontinued.

Coverking Seat Covers in Ballistic for 20032006 Nissan 350 Z, CSCMC3NS7194 CSCMC3NS7194

Seat Covers in Ballistic for 20032006 Nissan 350 Z, CSCMC3NS7194 (Discontinued)

  • Mfr # CSCMC3NS7194
  • Zoro # G5938542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC3NS7194
Zoro #
G5938542
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Arid
For Use With
For 2003 To 2006 Nissan 350 Z
Family Code
NS7194

Description

Seat Covers in Ballistic for 2003-2006 Nissan 350 Z - 50/50 bucket w/removable headrest, w/power driver seat, w/power pass seat, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.