Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20032004 Ford Truck F250, CSCMC1FD7006
- Mfr # CSCMC1FD7006
- Zoro # G5753088
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
Family Code
FD7006
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC1FD7006
- Zoro #
- G5753088
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Camo Multi-Cam Classic
- Family Code
- FD7006
Description
Seat Covers in Ballistic for 2003-2004 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, 60/40, 60-section on dr. side, w/console, w/2 removable headrests