Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20032005 Dodge Trk, CSC1E5DG7294
Mfr # CSC1E5DG7294
Zoro # G4866328
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
Family Code
DG7294
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5DG7294
- Zoro #
- G4866328
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Cashmere
- Family Code
- DG7294
Description
Seat Covers in Ballistic for 2003-2005 Dodge Trk Ram250,350,2500,3500 Full - (F), 40/20/40, w/solid armrest, w/o backrest knob, cntr seat bottom does not open, Manual Seat ONLY