Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20032005 Dodge Trk, CSCATC02DG7167
Mfr # CSCATC02DG7167
Zoro # G5602533
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
Family Code
DG7167
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02DG7167
- Zoro #
- G5602533
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- DG7167
Description
Seat Covers in Ballistic for 2003-2005 Dodge Trk Ram250,350,2500,3500 Full - (F), 40/20/40, w/console, w/backrest knob, center seat bottom opens, Manual Seat ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov