Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20032006 Chevrolet Truck, CSC1E1CH8191
Mfr # CSC1E1CH8191
Zoro # G4714592
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2003 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH8191
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1CH8191
- Zoro #
- G4714592
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2003 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
- Family Code
- CH8191
Description
Seat Covers in Ballistic for 2003-2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R), 2500/3500, 60/40, w/remov hdrsts, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov