Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20032006 Chevrolet Truck, CSCATC02CH7021
Mfr # CSCATC02CH7021
Zoro # G5610732
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2003 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH7021
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02CH7021
- Zoro #
- G5610732
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2003 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- CH7021
Description
Seat Covers in Ballistic for 2003-2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R), 2500/3500, Solid Back, Solid Bottom, W/Removable Headrest