Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20032006 GMC Truck Sierra, CSCMC2GM7244
- Mfr # CSCMC2GM7244
- Zoro # G5809444
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2003 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM7244
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2GM7244
- Zoro #
- G5809444
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2003 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
- Color
- Camo Multi-Cam Classic Black
- Family Code
- GM7244
Description
Seat Covers in Ballistic for 2003-2006 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), 1500HD ONLY, Solid Back, Solid Bottom, W/Removable Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov