Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20032006 GMC Truck Sierra, CSCMC3GM7020
Mfr # CSCMC3GM7020
Zoro # G5910761
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2003 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC3GM7020
- Zoro #
- G5910761
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- For Use With
- For 2003 To 2006 GMC Truck Sierra 1500,2500(not HD)
- Color
- Ballistic Multi-cam Arid
- Family Code
- GM7020
Description
Seat Covers in Ballistic for 2003-2006 GMC Truck Sierra 1500,2500(not HD) - (R), 60/40, w/remov hdrsts, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov