This item is Discontinued.

Coverking Seat Covers in Ballistic for 20032008 Lexus GX SUV, CSC1E1LX7019 CSC1E1LX7019

Seat Covers in Ballistic for 20032008 Lexus GX SUV, CSC1E1LX7019 (Discontinued)

  • Mfr # CSC1E1LX7019
  • Zoro # G4733258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E1LX7019
Zoro #
G4733258
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Black
Seat Position
Front
For Use With
For 2003 To 2008 Lexus GX S.U.V.
Family Code
LX7019

Description

Seat Covers in Ballistic for 2003-2008 Lexus GX S.U.V. - (F), 50/50 bucket, w/removable headrest, w/driver armrest, w/passenger armrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.