Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Covers in Ballistic for 20042004 Ford Trk, CSCATC01FD7067

  • Mfr # CSCATC01FD7067

  • Zoro # G5578219


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2004 To 2004 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCATC01FD7067
Zoro #
G5578219
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS AU (ARID/URBAN) Solid
Seat Position
Rear
For Use With
For 2004 To 2004 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7067

Description

Seat Covers in Ballistic for 2004-2004 Ford Trk F-150/250/350 NO SuperDuty - (R), Not Heritage 2004 Model, Bench, 60/40 bottom, solid backrest, W/Removable Headrest, W/Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.