Shop COVERKING

Seat Covers in Ballistic for 20042004 Kia Spectra, CSC1E2KI7064

  • Mfr # CSC1E2KI7064

  • Zoro # G4721218


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2004 Kia Spectra
Family Code
KI7064
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E2KI7064
Zoro #
G4721218
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Light Gray
For Use With
For 2004 To 2004 Kia Spectra
Family Code
KI7064

Description

Seat Covers in Ballistic for 2004-2004 Kia Spectra - (F), 50/50 bucket w/removable headrest, w/side airbag, ONLY FOR 2004.5 NEW SPECTRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews