Shop COVERKING

Seat Covers in Ballistic for 20042004 Nissan Armada, CSCMC2NS7220

  • Mfr # CSCMC2NS7220
  • Zoro # G5821213

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2004 Nissan Armada
Family Code
NS7220
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC2NS7220
Zoro #
G5821213
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2004 Nissan Armada
Color
Camo Multi-Cam Classic Black
Family Code
NS7220

Description

Seat Covers in Ballistic for 2004-2004 Nissan Armada - (F), 50/50 bucket, w/pwr driver, w/manual pass, w/manual lumbar, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.