Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042004 Nissan Titan, CSCATC02NS7442
Mfr # CSCATC02NS7442
Zoro # G5645881
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2004 Nissan Titan
Family Code
NS7442
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02NS7442
- Zoro #
- G5645881
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2004 To 2004 Nissan Titan
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- NS7442
Description
Seat Covers in Ballistic for 2004-2004 Nissan Titan - (F), 50/50 bucket, w/pwr driver, w/pwr pass, w/manual lumbar, w/o side airbag