Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042004 Nissan Tsuru, CSCMC2NS7070
Mfr # CSCMC2NS7070
Zoro # G5803284
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2004 Nissan Tsuru
Family Code
NS7070
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2NS7070
- Zoro #
- G5803284
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2004 To 2004 Nissan Tsuru
- Family Code
- NS7070
Description
Seat Covers in Ballistic for 2004-2004 Nissan Tsuru - (F), 50/50 w/built-in headrest, w/o side airbag, w/o power seat