Shop COVERKING

Seat Covers in Ballistic for 20042004 Scion xB F, CSC1E5SN7004

  • Mfr # CSC1E5SN7004

  • Zoro # G4768632


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2004 Scion xB
Family Code
SN7004
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E5SN7004
Zoro #
G4768632
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Cashmere
For Use With
For 2004 To 2004 Scion xB
Family Code
SN7004

Description

Seat Covers in Ballistic for 2004-2004 Scion xB - (F), 50/50 Bucket, W/Adjustable & Removable Headrest, W/Seat-Mounted Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews