Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042004 Volvo S40, CSC1E1VO7215
Mfr # CSC1E1VO7215
Zoro # G4714951
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2004 Volvo S40
Family Code
VO7215
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1VO7215
- Zoro #
- G4714951
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2004 To 2004 Volvo S40
- Family Code
- VO7215
Description
Seat Covers in Ballistic for 2004-2004 Volvo S40 - (F),2ndGen NewBody(built in Belgium),50/50 bkt,W/dr lmbr,W/O pas lmbr,W/pas outer bkrst knob,W/airbg