Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042004 Volvo S40 R, CSCATC01VO7217
- Mfr # CSCATC01VO7217
- Zoro # G5576554
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2004 To 2004 Volvo S40
Family Code
VO7217
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC01VO7217
- Zoro #
- G5576554
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- A-TACS AU (ARID/URBAN) Solid
- For Use With
- For 2004 To 2004 Volvo S40
- Family Code
- VO7217
Description
Seat Covers in Ballistic for 2004-2004 Volvo S40 - (R), 2nd Gen new body (built in Belgium), 60/40 split, w/3 hdrsts, w/armrst