Shop COVERKING

Seat Covers in Ballistic for 20042004 Volvo S40 R, CSCMC3VO7217

  • Mfr # CSCMC3VO7217
  • Zoro # G5899659

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2004 To 2004 Volvo S40
Family Code
VO7217
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3VO7217
Zoro #
G5899659
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2004 To 2004 Volvo S40
Color
Ballistic Multi-cam Arid
Family Code
VO7217

Description

Seat Covers in Ballistic for 2004-2004 Volvo S40 - (R), 2nd Gen new body (built in Belgium), 60/40 split, w/3 hdrsts, w/armrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews