Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042005 Dodge Truck Ram, CSCATC04DG7145
Mfr # CSCATC04DG7145
Zoro # G5682290
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
For Use With
For 2004 To 2005 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04DG7145
- Zoro #
- G5682290
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- For Use With
- For 2004 To 2005 Dodge Truck Ram 150 & 1500 Full Size
- Family Code
- DG7145
Description
Seat Covers in Ballistic for 2004-2005 Dodge Truck Ram 150 & 1500 Full Size - (F), SRT-10 ONLY, 40/20/40 split bench, w/removable headrests, w/console, w/power dr, w/manual pass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov