Seat Covers in Ballistic for 20042006 Chevrolet ChevyC2, CSC1E1CH7955
- Mfr # CSC1E1CH7955
- Zoro # G7148860
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2006 Chevrolet ChevyC2
Family Code
CH7955
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1CH7955
- Zoro #
- G7148860
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2004 To 2006 Chevrolet ChevyC2
- Family Code
- CH7955
Description
Seat Covers in Ballistic for 2004-2006 Chevrolet ChevyC2 - (F), 5-PUERTAS, 50/50 bucket, w/adjustable headrest, MEXICAN-MARKET ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.