Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042006 Chevrolet ChevyC2, CSC1E1CH7957
Mfr # CSC1E1CH7957
Zoro # G7140914
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2004 To 2006 Chevrolet ChevyC2
Family Code
CH7957
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1CH7957
- Zoro #
- G7140914
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2004 To 2006 Chevrolet ChevyC2
- Family Code
- CH7957
Description
Seat Covers in Ballistic for 2004-2006 Chevrolet ChevyC2 - (R), SEDAN, solid bench, w/solid folding backrest, w/o headrest, MEXICAN-MARKET ONLY