Shop COVERKING

Seat Covers in Ballistic for 20042006 Dodge Durango, CSCMC1DG7383

  • Mfr # CSCMC1DG7383

  • Zoro # G5711849


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2004 To 2006 Dodge Durango
Family Code
DG7383
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC1DG7383
Zoro #
G5711849
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2004 To 2006 Dodge Durango
Color
Camo Multi-Cam Classic
Family Code
DG7383

Description

Seat Covers in Ballistic for 2004-2006 Dodge Durango - (R), Solid bench w/removable headrest, third row - NOT FOR USE WITH SPLIT BENCH 3RD ROW MODELS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews