Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042006 Dodge Durango, CSCMC2DG7383
Mfr # CSCMC2DG7383
Zoro # G5790352
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2004 To 2006 Dodge Durango
Family Code
DG7383
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2DG7383
- Zoro #
- G5790352
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2004 To 2006 Dodge Durango
- Color
- Camo Multi-Cam Classic Black
- Family Code
- DG7383
Description
Seat Covers in Ballistic for 2004-2006 Dodge Durango - (R), Solid bench w/removable headrest, third row - NOT FOR USE WITH SPLIT BENCH 3RD ROW MODELS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.