Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042006 Lexus RX F, CSC1E5LX7015
Mfr # CSC1E5LX7015
Zoro # G4755901
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2006 Lexus RX
Family Code
LX7015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E5LX7015
- Zoro #
- G4755901
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Color
- Cashmere
- Seat Position
- Front
- For Use With
- For 2004 To 2006 Lexus RX
- Family Code
- LX7015
Description
Seat Covers in Ballistic for 2004-2006 Lexus RX - (F), RX330, 50/50 bucket w/armrest, w/removable headrest, W/SIDE AIRBAG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov