Seat Covers in Ballistic for 20042006 Mitsubishi Galant, CSCMC4MB7051

  • Mfr # CSCMC4MB7051

  • Zoro # G5863548


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2004 To 2006 Mitsubishi Galant
Family Code
MB7051
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC4MB7051
Zoro #
G5863548
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Front
For Use With
For 2004 To 2006 Mitsubishi Galant
Family Code
MB7051

Description

Seat Covers in Ballistic for 2004-2006 Mitsubishi Galant - (F), 50/50 bucket w/removable headrest, w/o side airbag, for manual seats only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.