Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042006 Scion xA F, CSCATC02SN7013
Mfr # CSCATC02SN7013
Zoro # G5630901
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2006 Scion xA
Family Code
SN7013
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02SN7013
- Zoro #
- G5630901
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2004 To 2006 Scion xA
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- SN7013
Description
Seat Covers in Ballistic for 2004-2006 Scion xA - (F), 50/50 Bucket W/Adjustable & Removable Headrest, W/O Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov