Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042006 Toyota Highlander, CSC1E1TT7370
Mfr # CSC1E1TT7370
Zoro # G4730010
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7370
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1TT7370
- Zoro #
- G4730010
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2004 To 2006 Toyota Highlander
- Color
- Black
- Family Code
- TT7370
Description
Seat Covers in Ballistic for 2004-2006 Toyota Highlander - (R), BASE TWO-ROW MODEL, Second Row, 60/40 Split bench, (60 PORTION IS ON PASSENGER SIDE)