Shop COVERKING

Seat Covers in Ballistic for 20042006 Toyota Highlander, CSCMC1TT7339

  • Mfr # CSCMC1TT7339
  • Zoro # G5786030

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Middle
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7339
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC1TT7339
Zoro #
G5786030
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Middle
For Use With
For 2004 To 2006 Toyota Highlander
Color
Camo Multi-Cam Classic
Family Code
TT7339

Description

Seat Covers in Ballistic for 2004-2006 Toyota Highlander - (M), LIMITED MODEL, Second Row, 60/40 Split bench, (60 PORTION IS ON DRIVER SIDE)

Ratings & reviews