Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042006 Toyota Highlander, CSCMC1TT7372
- Mfr # CSCMC1TT7372
- Zoro # G5802733
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7372
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC1TT7372
- Zoro #
- G5802733
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic
- For Use With
- For 2004 To 2006 Toyota Highlander
- Family Code
- TT7372
Description
Seat Covers in Ballistic for 2004-2006 Toyota Highlander - (F), BASE THREE-ROW MODEL, 50/50 bucket, w/manual dr, w/manual pass, w/armrest, w/side airbag