Shop COVERKING

Seat Covers in Ballistic for 20042006 Toyota Highlander, CSCMC2TT7339

  • Mfr # CSCMC2TT7339

  • Zoro # G5823849


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Middle
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7339
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC2TT7339
Zoro #
G5823849
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Middle
For Use With
For 2004 To 2006 Toyota Highlander
Color
Camo Multi-Cam Classic Black
Family Code
TT7339

Description

Seat Covers in Ballistic for 2004-2006 Toyota Highlander - (M), LIMITED MODEL, Second Row, 60/40 Split bench, (60 PORTION IS ON DRIVER SIDE)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews