Seat Covers in Ballistic for 20042006 Toyota Highlander, CSCMC4TT7298

  • Mfr # CSCMC4TT7298
  • Zoro # G5916282
product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7298
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC4TT7298
Zoro #
G5916282
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2004 To 2006 Toyota Highlander
Color
Ballistic Multi-cam Tropic
Family Code
TT7298

Description

Seat Covers in Ballistic for 2004-2006 Toyota Highlander - (F), BASE TWO-ROW MODEL, 50/50 bucket, w/manual dr, w/manual pass, w/armrest, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.