Shop COVERKING

Seat Covers in Ballistic for 20042006 Toyota Highlander, CSCMC4TT7343

  • Mfr # CSCMC4TT7343
  • Zoro # G5928410

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7343
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC4TT7343
Zoro #
G5928410
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Tropic
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7343

Description

Seat Covers in Ballistic for 2004-2006 Toyota Highlander - (F), LIMITED MODEL, 50/50 bucket, w/pwr dr, w/pwr pass, w/armrest, w/o side airbag

Ratings & reviews