Shop COVERKING

Seat Covers in Ballistic for 20042007 Buick Rendezvous, CSCMC3BK7103

  • Mfr # CSCMC3BK7103

  • Zoro # G5744572


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2004 To 2007 Buick Rendezvous
Family Code
BK7103
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3BK7103
Zoro #
G5744572
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2004 To 2007 Buick Rendezvous
Color
Ballistic Multi-cam Arid
Family Code
BK7103

Description

Seat Covers in Ballistic for 2004-2007 Buick Rendezvous - (F), 50/50 bucket w/adjustable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews