Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042007 Cadillac CTS, CSCATC02CD7250
Mfr # CSCATC02CD7250
Zoro # G5588603
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2007 Cadillac CTS
Family Code
CD7250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02CD7250
- Zoro #
- G5588603
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2004 To 2007 Cadillac CTS
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- CD7250
Description
Seat Covers in Ballistic for 2004-2007 Cadillac CTS - (F),50/50 bucket,w/power driver seat & power passenger seat w/side airbag