Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042007 Ford FreeSTAR, CSC1E2FD7234
Mfr # CSC1E2FD7234
Zoro # G4718619
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Family Code
FD7234
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2FD7234
- Zoro #
- G4718619
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2004 To 2007 Ford FreeSTAR Minivan
- Color
- Light Gray
- Family Code
- FD7234
Description
Seat Covers in Ballistic for 2004-2007 Ford FreeSTAR Minivan - (R), Solid third-row bench w/3 removable headrests, w/o armrest