Shop COVERKING

Seat Covers in Ballistic for 20042007 Ford FreeSTAR, CSCMC1FD7231

  • Mfr # CSCMC1FD7231

  • Zoro # G5762404


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Family Code
FD7231
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC1FD7231
Zoro #
G5762404
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Camo Multi-Cam Classic
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Family Code
FD7231

Description

Seat Covers in Ballistic for 2004-2007 Ford FreeSTAR Minivan - (F), 50/50 bucket w/removable headrest, w/lumbar, w/side airbag, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews