Seat Covers in Ballistic for 20042008 Volvo V50 F, CSC1E1VO7222

  • Mfr # CSC1E1VO7222

  • Zoro # G4711110


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2008 Volvo V50
Family Code
VO7222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E1VO7222
Zoro #
G4711110
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Black
Seat Position
Front
For Use With
For 2004 To 2008 Volvo V50
Family Code
VO7222

Description

Seat Covers in Ballistic for 2004-2008 Volvo V50 - (F), 50/50 bucket, w/dr lumbar, w/pass lumbar, w/o pass outer backrest knob, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.