Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20042010 BMW X3 F, CSCMC2BM7178
- Mfr # CSCMC2BM7178
- Zoro # G5765469
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2010 BMW X3
Family Code
BM7178
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2BM7178
- Zoro #
- G5765469
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Color
- Camo Multi-Cam Classic Black
- Seat Position
- Front
- For Use With
- For 2004 To 2010 BMW X3
- Family Code
- BM7178
Description
Seat Covers in Ballistic for 2004-2010 BMW X3 - (F), E83, 50/50 bucket, w/remov hdrst, w/pwr, for flat bottm seat, NOT FOR BOLSTER BOTTOM SPORT SEAT