Shop COVERKING

Seat Covers in Ballistic for 20042010 BMW X3 F, CSCMC3BM7178

  • Mfr # CSCMC3BM7178

  • Zoro # G5762020


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2004 To 2010 BMW X3
Family Code
BM7178
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC3BM7178
Zoro #
G5762020
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2004 To 2010 BMW X3
Color
Ballistic Multi-cam Arid
Family Code
BM7178

Description

Seat Covers in Ballistic for 2004-2010 BMW X3 - (F), E83, 50/50 bucket, w/remov hdrst, w/pwr, for flat bottm seat, NOT FOR BOLSTER BOTTOM SPORT SEAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.